- Relube Type (D1)
| Housing No. | HB208D1 |
| Seal Type | Contact Seals |
| Inch/Metric | Inch |
| Dynamic Load Rating | 6550 lbf |
| Bearing Insert | UC208-108D1 |
| Locking Device | Setscrew Locking Collar |
| Static Load Rating [Max] | 4000 lbf |
| Shaft Dia. | 1.5 in |
| Housing Material | Cast Iron |
| Weight | 3.391 LB |
| EAN or UPC | 4547359502466 |

