- Relube Type (D1)
| Inch/Metric | Inch |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Housing No. | HB207D1 |
| Static Load Rating [Max] | 3450 lbf |
| Housing Material | Cast Iron |
| Bearing Insert | UC207-107D1 |
| Shaft Dia. | 1.4375 in |
| Dynamic Load Rating | 5750 lbf |
| Weight | 3.154 LB |
| EAN or UPC | 4547359220087 |

