Skip to content Skip to navigation menu
Flanged Unit Cast Housing - Set Screw

UCHB206-103D1

Flanged Unit Cast Housing - Set Screw
Item #101111225
  • Relube Type (D1)
Flanged Unit Cast Housing - Set Screw
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Relube Type (D1)
Shaft Dia. 1.1875 in
Dynamic Load Rating 4400 lbf
Static Load Rating [Max] 2540 lbf
Locking Device Setscrew Locking Collar
Housing Material Cast Iron
Bearing Insert UC206-103D1
Housing No. HB206D1
Seal Type Contact Seals
Inch/Metric Inch
Weight 1.83 LB
EAN or UPC 4547359220025
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison