- Relube Type (D1)
| Dynamic Load Rating | 3150 lbf |
| Static Load Rating [Max] | 1770 lbf |
| Shaft Dia. | 1 in |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Housing No. | HB205D1 |
| Inch/Metric | Inch |
| Bearing Insert | UC205-100D1 |
| Housing Material | Cast Iron |
| Weight | 2.24 LB |
| EAN or UPC | 4547359219982 |

