- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 50 mm Shaft Diameter
- 162 mm Housing Length
- 59.4 mm Overall Width
features
- Single-lip seal with flinger
- Self-aligning: outer bearing surface and internal housing surface are spherical
- Setscrew locking collar
- Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
- Higher-rated load capacity than that of corresponding self-aligning ball bearings
- Lightweight-yet-strong housing
- Easy mounting
- Accurate fitting of the housing
- Replaceable - new bearing can be fitted to existing housing
- Provides greater rigidity when mounted than two-bolt flanges
| Temperature Range [Max] | 225 °F, 250 °F |
| Length Through Bore | 55.6 mm |
| Series | UCF, UCFX |
| Center Of Bearing From End | 26 |
| Dynamic Load Rating | 9800 lbf |
| Mounted Unit Duty | Medium-Duty |
| Bolt Circle Dia. | 130 mm |
| Bolt Hole Size | 19 mm |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Housing Height | 6 3/8 in |
| Lubrication | Relubricatable |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 50 mm |
| Flange Style | 4-Bolt Square |
| Housing No. | FX10D1 |
| Housing Length | 162 mm |
| Housing Width | 6 3/8 in |
| Seal Type | Contact Seals, Contact Seals w/Flingers |
| Flange Type | 4-Bolt Flange |
| Bolt Size | 5/8 |
| Seal Material | Nitrile Rubber |
| Center of Bearing to Back of Inner Ring | 22.2 mm |
| Overall Width | 59.4 mm |
| Static Load Rating [Max] | 6550 lbf |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 130 mm, 5 1/8 in |
| Bearing Insert | UCX10D1 |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Flange Thickness | 20 mm |
| Inch/Metric | Metric |
| Style | 4-Bolt Flange |
| Bearing Design | Non-Expansion |
| Weight | 8.558 LB |
| EAN or UPC | 4547359217629 |

