- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 2 3/8 in Shaft Diameter
- 6 7/8 in Housing Length
- 2 29/32 in Overall Width
| Bolt Hole Spacing | 5 5/8 in |
| Mounted Unit Duty | Light-Duty |
| Bearing Insert | A-UC212-206D1 |
| Flange Thickness | 13/16 in |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Seal Material | Nitrile Rubber |
| Length Through Bore | 2.5625 in |
| Temperature Range [Min] | -40 °F |
| Bolt Hole Size | 43/64 in |
| Limiting Speed | 2500 rpm |
| Center Of Bearing From End | 1 |
| Overall Width | 2 29/32 in |
| Housing Length | 6 7/8 in |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Dynamic Load Rating | 11800 lbf |
| Center of Bearing to Back of Inner Ring | 1 in |
| Shaft Dia. | 2.375 in |
| End Type | Open End |
| Plating | Black Oxide |
| Flange Type | 4-Bolt Flange |
| Tightening Torque [Max] | 147 in lb |
| Inch/Metric | Inch |
| Housing No. | FU212D1V50 |
| Seal Type | Contact Seals |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 8100 lbf |
| Series | UCFU |
| Weight | 0.0 LB |
| EAN or UPC | 4547359217353 |

