- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 1 5/16 in Shaft Diameter
- 4 21/32 in Housing Length
- 1 53/64 in Overall Width
| Series | UCFU |
| Bolt Hole Size | 33/64 in |
| Center of Bearing to Back of Inner Ring | 0.689 in |
| Seal Material | Nitrile Rubber |
| Bearing Design | Non-Expansion |
| Flange Thickness | 21/32 in |
| Overall Width | 1 53/64 in |
| Temperature Range [Max] | 250 °F |
| Bolt Hole Spacing | 3 5/8 in |
| Limiting Speed | 4200 rpm |
| Tightening Torque [Max] | 52 in lb |
| Temperature Range [Min] | -40 °F |
| Seal Type | Contact Seals |
| Length Through Bore | 1.689 in |
| Flange Type | 4-Bolt Flange |
| End Type | Open End |
| Housing Material | Cast Iron |
| Housing No. | FU207D1V50 |
| Housing Length | 4 21/32 in |
| Plating | Black Oxide |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Static Load Rating [Max] | 3450 lbf |
| Locking Device | Setscrew Locking Collar |
| Mounted Unit Duty | Light-Duty |
| Bearing Insert | A-UC207-105D1 |
| Housing Construction | 1 Piece |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 1.3125 in |
| Dynamic Load Rating | 5800 lbf |
| Center Of Bearing From End | 0.828125 |
| Weight | 0.0 LB |
| EAN or UPC | 4547359217230 |

