- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 75 mm Shaft Diameter
- 236 mm Housing Length
- 89 mm Overall Width
| Nose Diameter | 200 mm |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Bearing Insert | UC315D1 |
| Center Of Bearing From End | 21 |
| Bolt Hole Size | 25 mm |
| Dynamic Load Rating | 25400 lbf |
| Mounted Unit Duty | Heavy-Duty |
| Housing No. | FS315D1 |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Flange Type | 4-Bolt Flange |
| Limiting Speed | 1900 rpm |
| Center of Bearing to Back of Inner Ring | 32 mm |
| Temperature Range [Min] | -40 °F |
| Flange Thickness | 25 mm |
| Shaft Dia. | 75 mm |
| Length Through Bore | 82 mm |
| Seal Material | Nitrile Rubber |
| Housing Material | Cast Iron |
| Overall Width | 89 mm |
| Housing Construction | 1 Piece |
| Bearing Type | Ball Bearing |
| Housing Length | 236 mm |
| Bolt Hole Spacing | 184 mm |
| Lubrication | Relubricatable |
| Series | UCFS |
| Nose Width | 18 |
| End Type | Open End |
| Static Load Rating [Max] | 17300 lbf |
| Locking Device | Setscrew Locking Collar |
| Weight | 26.786 LB |
| EAN or UPC | 4547359216783 |

