- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 1 1/2 in Shaft Diameter
- 5 29/32 in Housing Length
- 2.203 in Overall Width
| Housing Length | 5 29/32 in |
| Mounted Unit Duty | Heavy-Duty |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Flange Thickness | 21/32 in |
| Housing No. | FS308D1 |
| Nose Diameter | 4.528 in |
| Series | UCFS |
| Bearing Design | Non-Expansion |
| Flange Type | 4-Bolt Flange |
| End Type | Open End |
| Bolt Hole Size | 3/4 in |
| Static Load Rating [Max] | 5400 lbf |
| Bearing Type | Ball Bearing |
| Center of Bearing to Back of Inner Ring | 0.748 in |
| Length Through Bore | 2.047 in |
| Seal Type | Contact Seals |
| Temperature Range [Min] | -40 °F |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Locking Device | Setscrew Locking Collar |
| Overall Width | 2.203 in |
| Seal Material | Nitrile Rubber |
| Nose Width | 0.391 |
| Dynamic Load Rating | 9100 lbf |
| Center Of Bearing From End | 0.515625 |
| Temperature Range [Max] | 250 °F |
| Bearing Insert | UC308-108D1 |
| Limiting Speed | 3500 rpm |
| Bolt Hole Spacing | 4.406 in |
| Shaft Dia. | 1.5 in |
| Weight | 0.0 LB |
| EAN or UPC | 4547359817492 |

