- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange
- 25 mm Shaft Diameter
- 141 mm Housing Length
- 40.2 mm Overall Width
features
- Single-lip seal with flinger
- Self-aligning: outer bearing surface and internal housing surface are spherical
- Setscrew locking collar
- Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
- Higher-rated load capacity than that of corresponding self-aligning ball bearings
- Lightweight-yet-strong housing
- Easy mounting
- Accurate fitting of the housing
- Replaceable - new bearing can be fitted to existing housing
| Bolt Hole Spacing | 117 mm, 4 39/64 in |
| Bolt Circle Dia. | 117 mm |
| Length Through Bore | 38.1 mm |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Style | 2-Bolt Flange |
| Bearing Insert | UCX05D1 |
| Center Of Bearing From End | 18 |
| Housing Construction | 1 Piece |
| Housing Height | 83 mm |
| Mounted Unit Duty | Medium-Duty |
| Inch/Metric | Metric |
| Flange Type | 2-Bolt Flange |
| Bolt Size | 3/8 |
| Overall Width | 40.2 mm |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Static Load Rating [Max] | 2540 lbf |
| Temperature Range [Max] | 225 °F, 250 °F |
| Seal Material | Nitrile Rubber |
| Housing Length | 141 mm |
| Housing Material | Cast Iron |
| Series | UCFL |
| Housing No. | FLX05D1 |
| Center of Bearing to Back of Inner Ring | 15.9 mm |
| Housing Width | 5 9/16 in |
| Bolt Hole Size | 12 mm |
| Lubrication | Relubricatable |
| Temperature Range [Min] | -40 °F |
| Flange Thickness | 13 mm |
| Dynamic Load Rating | 4400 lbf |
| Flange Style | 2-Bolt |
| Shaft Dia. | 25 mm |
| Weight | 2.183 LB |
| EAN or UPC | 4547359214918 |

