- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange
- 1 1/4 in Shaft Diameter
- 6 5/32 in Housing Length
- 1 53/64 in Overall Width
features
- Single-lip seal with flinger
- Self-aligning: outer bearing surface and internal housing surface are spherical
- Setscrew locking collar
- Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
- Higher-rated load capacity than that of corresponding self-aligning ball bearings
- Lightweight-yet-strong housing
- Easy mounting
- Accurate fitting of the housing
- Replaceable - new bearing can be fitted to existing housing
| Housing No. | FLU207D1V50 |
| Bearing Type | Ball Bearing |
| Series | UCFLU, UCFLUX |
| Mounted Unit Duty | Medium-Duty |
| Flange Thickness | 21/32 in |
| Length Through Bore | 1.689 in |
| Static Load Rating [Max] | 3450 lbf |
| End Type | Open End |
| Tightening Torque [Max] | 52 in lb |
| Temperature Range [Min] | -40 °F |
| Bearing Insert | A-UC207-104D1 |
| Bearing Design | Non-Expansion |
| Housing Height | 3 25/32 in |
| Housing Construction | 1 Piece |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Flange Style | 2-Bolt |
| Locking Device | Setscrew Locking Collar |
| Center of Bearing to Back of Inner Ring | 0.689 in |
| Shaft Dia. | 1.25 in |
| Bolt Hole Spacing | 5 1/8 in |
| Limiting Speed | 4200 rpm |
| Style | 2-Bolt Flange |
| Bolt Hole Size | 33/64 in |
| Overall Width | 1 53/64 in |
| Seal Type | Contact Seals, Contact Seals w/Flingers |
| Inch/Metric | Inch |
| Dynamic Load Rating | 5800 lbf |
| Housing Length | 6 5/32 in |
| Plating | Black Oxide |
| Seal Material | Nitrile Rubber |
| Center Of Bearing From End | 0.828125 |
| Temperature Range [Max] | 225 °F, 250 °F |
| Flange Type | 2-Bolt Flange |
| Weight | 3.317 LB |
| EAN or UPC | 4547359597776 |

