
- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange
- 1 1/4 in Shaft Diameter
- 6 5/32 in Housing Length
- 1 53/64 in Overall Width
Dynamic Load Rating | 5800 lbf |
Locking Device | Setscrew Locking Collar |
Housing Length | 6 5/32 in |
Bolt Hole Spacing | 5 1/8 in |
Bolt Hole Size | 33/64 in |
Length Through Bore | 1.689 in |
Temperature Range [Max] | 250 °F |
Bearing Type | Ball Bearing |
Housing Construction | 1 Piece |
Seal Material | Nitrile Rubber |
Center of Bearing to Back of Inner Ring | 0.689 in |
Housing Material | Cast Iron |
Limiting Speed | 4200 rpm |
Lubrication | Relubricatable |
Series | UCFLU |
Center Of Bearing From End | 0.828125 |
Flange Type | 2-Bolt Flange |
Plating | Black Oxide |
Seal Type | Contact Seals |
Housing No. | FLU207D1V50 |
Bearing Design | Non-Expansion |
Housing Height | 3 25/32 in |
Overall Width | 1 53/64 in |
Mounted Unit Duty | Light-Duty |
Shaft Dia. | 1.25 in |
Tightening Torque [Max] | 52 in lb |
Temperature Range [Min] | -40 °F |
Inch/Metric | Inch |
Flange Thickness | 21/32 in |
End Type | Open End |
Bearing Insert | A-UC207-104D1 |
Static Load Rating [Max] | 3450 lbf |
Weight | 0.0 LB |
EAN or UPC | 4547359214680 |
