- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange
- 65 mm Shaft Diameter
- 295 mm Housing Length
- 78 mm Overall Width
features
- Single-lip seal with flinger
- Self-aligning: outer bearing surface and internal housing surface are spherical
- Setscrew locking collar
- Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
- Higher-rated load capacity than that of corresponding self-aligning ball bearings
- Lightweight-yet-strong housing
- Easy mounting
- Accurate fitting of the housing
- Replaceable - new bearing can be fitted to existing housing
| Housing Construction | 1 Piece |
| Bolt Hole Size | 31 mm |
| Center Of Bearing From End | 33 |
| Limiting Speed | 2200 rpm |
| Inch/Metric | Metric |
| Seal Material | Nitrile Rubber |
| Housing Material | Cast Iron |
| Static Load Rating [Max] | 13500 lbf |
| Bearing Insert | UC313D1 |
| Dynamic Load Rating | 20800 lbf |
| Seal Type | Contact Seals, Contact Seals w/Flingers |
| Flange Type | 2-Bolt Flange |
| Bolt Size | 1 |
| Locking Device | Setscrew Locking Collar |
| Style | 2-Bolt Flange |
| Overall Width | 78 mm |
| End Type | Open End |
| Housing Length | 295 mm |
| Lubrication | Relubricatable |
| Housing Width | 11 5/8 in |
| Bearing Type | Ball Bearing |
| Temperature Range [Min] | -40 °F |
| Flange Thickness | 25 mm |
| Mounted Unit Duty | Heavy-Duty |
| Housing No. | FL313D1 |
| Flange Style | 2-Bolt |
| Bolt Circle Dia. | 240 mm |
| Series | UCFL |
| Length Through Bore | 75 mm |
| Housing Height | 175 mm |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 65 mm |
| Center of Bearing to Back of Inner Ring | 30 mm |
| Temperature Range [Max] | 225 °F, 250 °F |
| Bolt Hole Spacing | 240 mm, 9 29/64 in |
| Weight | 16.751 LB |
| EAN or UPC | 4547359216233 |

