- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange
- 2 1/2 in Shaft Diameter
- 11 5/8 in Housing Length
- 3 5/64 in Overall Width
| Static Load Rating [Max] | 13500 lbf |
| Mounted Unit Duty | Heavy-Duty |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 9.453 in |
| Lubrication | Relubricatable |
| Flange Type | 2-Bolt Flange |
| Series | UCFL |
| Housing No. | FL313D1 |
| Housing Length | 11 5/8 in |
| Center of Bearing to Back of Inner Ring | 1.181 in |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Inch |
| Dynamic Load Rating | 20800 lbf |
| Limiting Speed | 2200 rpm |
| Bolt Hole Size | 1 7/32 in |
| Bearing Insert | UC313-208D1 |
| Length Through Bore | 2.953 in |
| Housing Height | 6 7/8 in |
| End Type | Open End |
| Temperature Range [Min] | -40 °F |
| Overall Width | 3 5/64 in |
| Center Of Bearing From End | 1 |
| Seal Type | Contact Seals |
| Flange Thickness | 31/32 in |
| Bolt Circle Dia. | 9.453 in |
| Shaft Dia. | 2.5 in |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Seal Material | Nitrile Rubber |
| Weight | 0.0 LB |
| EAN or UPC | 4547359792188 |

