- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange
- 60 mm Shaft Diameter
- 270 mm Housing Length
- 78 mm Overall Width
features
- Easy mounting
- Accurate fitting of the housing
- Replaceable - new bearing can be fitted to existing housing
- Single-lip seal with flinger
- Self-aligning: outer bearing surface and internal housing surface are spherical
- Setscrew locking collar
- Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
- Higher-rated load capacity than that of corresponding self-aligning ball bearings
- Lightweight-yet-strong housing
| Housing Material | Cast Iron |
| Inch/Metric | Metric |
| Center Of Bearing From End | 33 |
| End Type | Open End |
| Overall Width | 78 mm |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Flange Style | 2-Bolt |
| Bolt Hole Size | 31 mm |
| Center of Bearing to Back of Inner Ring | 26 mm |
| Shaft Dia. | 60 mm |
| Length Through Bore | 71 mm |
| Bolt Hole Spacing | 8 11/32 in, 212 mm |
| Limiting Speed | 2400 rpm |
| Housing Height | 160 mm |
| Series | UCFL |
| Flange Type | 2-Bolt Flange |
| Mounted Unit Duty | Heavy-Duty |
| Temperature Range [Max] | 225 °F, 250 °F |
| Housing Length | 270 mm |
| Housing Construction | 1 Piece |
| Housing No. | FL312D1 |
| Housing Width | 10 5/8 in |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | 212 mm |
| Style | 2-Bolt Flange |
| Bearing Insert | UC312D1 |
| Bolt Size | 1 |
| Lubrication | Relubricatable |
| Flange Thickness | 22 mm |
| Dynamic Load Rating | 18400 lbf |
| Seal Type | Contact Seals, Contact Seals w/Flingers |
| Static Load Rating [Max] | 11700 lbf |
| Seal Material | Nitrile Rubber |
| Temperature Range [Min] | -40 °F |
| Weight | 12.765 LB |
| EAN or UPC | 4547359216219 |

