- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange
- 30 mm Shaft Diameter
- 180 mm Housing Length
- 44 mm Overall Width
features
- Single-lip seal with flinger
- Self-aligning: outer bearing surface and internal housing surface are spherical
- Setscrew locking collar
- Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
- Higher-rated load capacity than that of corresponding self-aligning ball bearings
- Lightweight-yet-strong housing
- Easy mounting
- Accurate fitting of the housing
- Replaceable - new bearing can be fitted to existing housing
| Flange Thickness | 15 mm |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Heavy-Duty |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | 1 Piece |
| Series | UCFL |
| Style | 2-Bolt Flange |
| Length Through Bore | 43 mm |
| Temperature Range [Max] | 225 °F, 250 °F |
| Shaft Dia. | 30 mm |
| Temperature Range [Min] | -40 °F |
| Bolt Hole Spacing | 134 mm, 5 9/32 in |
| Overall Width | 44 mm |
| Bolt Hole Size | 23 mm |
| Seal Material | Nitrile Rubber |
| Flange Style | 2-Bolt |
| Inch/Metric | Metric |
| Housing No. | FL306D1 |
| Lubrication | Relubricatable |
| Dynamic Load Rating | 6000 lbf |
| Flange Type | 2-Bolt Flange |
| Center Of Bearing From End | 18 |
| Bolt Circle Dia. | 134 mm |
| Bearing Design | Non-Expansion |
| Housing Length | 180 mm |
| Housing Height | 90 mm |
| Static Load Rating [Max] | 3350 lbf |
| Seal Type | Contact Seals, Contact Seals w/Flingers |
| Bearing Insert | UC306D1 |
| Limiting Speed | 4400 rpm |
| Center of Bearing to Back of Inner Ring | 17 mm |
| End Type | Open End |
| Housing Width | 7 3/32 in |
| Bolt Size | 3/4 |
| Bearing Type | Ball Bearing |
| Weight | 3.109 LB |
| EAN or UPC | 4547359216080 |

