- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange
- 90 mm Shaft Diameter
- 320 mm Housing Length
- 96.3 mm Overall Width
features
- Single-lip seal with flinger
- Self-aligning: outer bearing surface and internal housing surface are spherical
- Setscrew locking collar
- Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
- Higher-rated load capacity than that of corresponding self-aligning ball bearings
- Lightweight-yet-strong housing
- Easy mounting
- Accurate fitting of the housing
- Replaceable - new bearing can be fitted to existing housing
| Center Of Bearing From End | 40 |
| Housing Height | 205 mm |
| Inch/Metric | Metric |
| Style | 2-Bolt Flange |
| Seal Type | Contact Seals, Contact Seals w/Flingers |
| Bearing Insert | UC218D1 |
| Temperature Range [Max] | 225 °F, 250 °F |
| Bolt Hole Spacing | 265 mm, 10 7/16 in |
| Housing Material | Cast Iron |
| Center of Bearing to Back of Inner Ring | 39.7 mm |
| Temperature Range [Min] | -40 °F |
| Series | UCFL |
| Mounted Unit Duty | Light-Duty |
| Flange Style | 2-Bolt |
| Static Load Rating [Max] | 16100 lbf |
| Bolt Circle Dia. | 265 mm |
| Length Through Bore | 96 mm |
| Seal Material | Nitrile Rubber |
| Housing No. | FL218D1 |
| Bolt Size | 7/8 |
| Housing Width | 12 19/32 in |
| Housing Construction | 1 Piece |
| Lubrication | Relubricatable |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Housing Length | 320 mm |
| Shaft Dia. | 90 mm |
| Flange Thickness | 24 mm |
| Bolt Hole Size | 25 mm |
| Overall Width | 96.3 mm |
| Limiting Speed | 1700 rpm |
| Bearing Design | Non-Expansion |
| Dynamic Load Rating | 21600 lbf |
| Flange Type | 2-Bolt Flange |
| Weight | 23.281 LB |
| EAN or UPC | 4547359216035 |

