Skip to content Skip to navigation menu
NTN Bearing Corp.UCFL215-215D1

UCFL215-215D1

UCFL Series 2-Bolt Flange Bearing
Item #101111050
  • Non-Expansion Ball Bearing Flange Unit
  • 2-Bolt Flange
  • 2 15/16 in Shaft Diameter
  • 10 13/16 in Housing Length
  • 3 3/32 in Overall Width
  • Cast Iron Housing
+ Show More + Show Less
NTN Bearing Corp.UCFL215-215D1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Non-Expansion Ball Bearing Flange Unit
  • 2-Bolt Flange
  • 2 15/16 in Shaft Diameter
  • 10 13/16 in Housing Length
  • 3 3/32 in Overall Width

features

  • Single-lip seal with flinger
  • Self-aligning: outer bearing surface and internal housing surface are spherical
  • Setscrew locking collar
  • Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
  • Higher-rated load capacity than that of corresponding self-aligning ball bearings
  • Lightweight-yet-strong housing
  • Easy mounting
  • Accurate fitting of the housing
  • Replaceable - new bearing can be fitted to existing housing
Housing Material Cast Iron
Overall Width 3 3/32 in
Locking Device Setscrew Locking Collar
Bolt Hole Size 29/32 in
End Type Open End
Center of Bearing to Back of Inner Ring 1.311 in
Housing Height 6 1/2 in
Dynamic Load Rating 14800 lbf
Housing Length 10 13/16 in
Housing Construction 1 Piece
Series UCFL
Static Load Rating [Max] 11100 lbf
Flange Style 2-Bolt
Seal Material Nitrile Rubber
Flange Type 2-Bolt Flange
Center Of Bearing From End 1
Bolt Size 3/4
Temperature Range [Max] 225 °F, 250 °F
Seal Type Contact Seals, Contact Seals w/Flingers
Lubrication Relubricatable
Temperature Range [Min] -40 °F
Bolt Hole Spacing 8.859 in, 8 55/64 in
Bolt Circle Dia. 8.859 in
Style 2-Bolt Flange
Limiting Speed 2100 rpm
Bearing Design Non-Expansion
Flange Thickness 7/8 in
Bearing Insert UC215-215D1
Inch/Metric Inch
Length Through Bore 3.0625 in
Housing Width 10 13/16 in
Bearing Type Ball Bearing
Housing No. FL215D1
Mounted Unit Duty Light-Duty
Shaft Dia. 2.9375 in
Weight 13.25 LB
EAN or UPC 4547359215939
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison