- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange
- 2 in Shaft Diameter
- 7 3/4 in Housing Length
- 2 5/32 in Overall Width
features
- Single-lip seal with flinger
- Self-aligning: outer bearing surface and internal housing surface are spherical
- Setscrew locking collar
- Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
- Higher-rated load capacity than that of corresponding self-aligning ball bearings
- Lightweight-yet-strong housing
- Easy mounting
- Accurate fitting of the housing
- Replaceable - new bearing can be fitted to existing housing
| Bearing Insert | UC210-200D1 |
| Housing Height | 4 17/32 in |
| Seal Type | Contact Seals, Contact Seals w/Flingers |
| Housing Material | Cast Iron |
| Bolt Circle Dia. | 6 3/16 in |
| Seal Material | Nitrile Rubber |
| Flange Thickness | 0.625 in |
| Flange Type | 2-Bolt Flange |
| Shaft Dia. | 2 in |
| Limiting Speed | 3100 rpm |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 225 °F, 250 °F |
| Housing Length | 7 3/4 in |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 6 3/16 in |
| Center of Bearing to Back of Inner Ring | 0.748 in |
| Inch/Metric | Inch |
| Dynamic Load Rating | 7850 lbf |
| Lubrication | Relubricatable |
| Length Through Bore | 2.032 in |
| Series | UCFL |
| Static Load Rating [Max] | 5200 lbf |
| Style | 2-Bolt Flange |
| Bearing Type | Ball Bearing |
| Housing No. | FL210D1 |
| Bolt Hole Size | 3/4 in |
| Center Of Bearing From End | 0.859375 |
| End Type | Open End |
| Overall Width | 2 5/32 in |
| Temperature Range [Min] | -40 °F |
| Bolt Size | 5/8 |
| Flange Style | 2-Bolt |
| Housing Width | 7 3/4 in |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Light-Duty |
| Weight | 4.6 LB |
| EAN or UPC | 4547359501698 |

