- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange
- 45 mm Shaft Diameter
- 188 mm Housing Length
- 52.2 mm Overall Width
| Limiting Speed | 3500 rpm |
| Housing Material | Cast Iron |
| Housing No. | FL209D1 |
| Bolt Circle Dia. | 148 mm |
| Locking Device | Setscrew Locking Collar |
| Shaft Dia. | 45 mm |
| Overall Width | 52.2 mm |
| Static Load Rating [Max] | 4600 lbf |
| Bolt Hole Size | 19 mm |
| Bearing Type | Ball Bearing |
| Housing Height | 108 mm |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Seal Material | Nitrile Rubber |
| Flange Thickness | 16 mm |
| Center Of Bearing From End | 22 |
| Seal Type | Contact Seals |
| Bearing Insert | UC209HT2D1 |
| Temperature Range [Max] | 392 °F |
| Housing Construction | 1 Piece |
| Lubrication | Relubricatable |
| Series | UCFL |
| Inch/Metric | Metric |
| Dynamic Load Rating | 7300 lbf |
| Length Through Bore | 49.2 mm |
| Bolt Hole Spacing | 148 mm |
| Mounted Unit Duty | Light-Duty |
| Housing Length | 188 mm |
| Temperature Range [Min] | -40 °F |
| Center of Bearing to Back of Inner Ring | 19 mm |
| Flange Type | 2-Bolt Flange |
| Weight | 0.0 LB |
| EAN or UPC | 4547359215632 |

