- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange
- 30 mm Shaft Diameter
- 148 mm Housing Length
- 40.2 mm Overall Width
| Shaft Dia. | 30 mm |
| Housing No. | FL206D1 |
| Center of Bearing to Back of Inner Ring | 15.9 mm |
| Overall Width | 40.2 mm |
| Temperature Range [Max] | 392 °F |
| Static Load Rating [Max] | 2540 lbf |
| Housing Construction | 1 Piece |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Seal Material | Nitrile Rubber |
| Limiting Speed | 4900 rpm |
| Center Of Bearing From End | 18 |
| Mounted Unit Duty | Light-Duty |
| Bearing Design | Non-Expansion |
| Flange Type | 2-Bolt Flange |
| Flange Thickness | 13 mm |
| Bolt Hole Size | 16 mm |
| Series | UCFL |
| Housing Length | 148 mm |
| Inch/Metric | Metric |
| Bolt Hole Spacing | 117 mm |
| Bolt Circle Dia. | 117 mm |
| Seal Type | Contact Seals |
| Temperature Range [Min] | -40 °F |
| End Type | Open End |
| Dynamic Load Rating | 4400 lbf |
| Length Through Bore | 38.1 mm |
| Housing Material | Cast Iron |
| Bearing Insert | UC206HT2D1 |
| Housing Height | 80 mm |
| Weight | 1.938 LB |
| EAN or UPC | 4547359215366 |

