Skip to content Skip to navigation menu
NTN Bearing Corp.UCFL205-014D1

UCFL205-014D1

UCFL Series 2-Bolt Flange Bearing
Item #101111021
  • Non-Expansion Ball Bearing Flange Unit
  • 2-Bolt Flange
  • 7/8 in Shaft Diameter
  • 5 1/8 in Housing Length
  • 1 13/32 in Overall Width
  • Cast Iron Housing
+ Show More + Show Less
NTN Bearing Corp.UCFL205-014D1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Non-Expansion Ball Bearing Flange Unit
  • 2-Bolt Flange
  • 7/8 in Shaft Diameter
  • 5 1/8 in Housing Length
  • 1 13/32 in Overall Width

features

  • Single-lip seal with flinger
  • Self-aligning: outer bearing surface and internal housing surface are spherical
  • Setscrew locking collar
  • Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
  • Higher-rated load capacity than that of corresponding self-aligning ball bearings
  • Lightweight-yet-strong housing
  • Easy mounting
  • Accurate fitting of the housing
  • Replaceable - new bearing can be fitted to existing housing
Bearing Insert UC205-014D1
Flange Style 2-Bolt
Bolt Hole Size 5/8 in
Shaft Dia. 0.875 in
Bearing Type Ball Bearing
Overall Width 1 13/32 in
Lubrication Relubricatable
Mounted Unit Duty Light-Duty
Center of Bearing to Back of Inner Ring 9/16 in
Flange Thickness 1/2 in
Series UCFL
Dynamic Load Rating 3150 lbf
Bolt Circle Dia. 3 57/64 in
Housing Height 2 11/16 in
Temperature Range [Min] -40 °F
Inch/Metric Inch
Length Through Bore 1.343 in
Static Load Rating [Max] 1760 lbf
End Type Open End
Style 2-Bolt Flange
Temperature Range [Max] 225 °F, 250 °F
Housing Length 5 1/8 in
Bearing Design Non-Expansion
Housing Width 5 1/8 in
Bolt Size 1/2
Limiting Speed 5900 rpm
Seal Type Contact Seals, Contact Seals w/Flingers
Housing Construction 1 Piece
Center Of Bearing From End 0.625
Housing Material Cast Iron
Flange Type 2-Bolt Flange
Locking Device Setscrew Locking Collar
Bolt Hole Spacing 3 57/64 in, 3.891 in
Housing No. FL205D1
Seal Material Nitrile Rubber
Weight 1.422 LB
EAN or UPC 4547359501421
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison