- Non-Expansion Ball Bearing Flange Unit
- 3-Bolt Flange
- 50 mm Shaft Diameter
- 184 mm Housing Length
- 54.6 mm Overall Width
| Housing Construction | 1 Piece |
| Bolt Hole Size | 12 mm |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Housing Material | Cast Iron |
| Bearing Insert | UC210D1 |
| Series | Ucfh |
| End Type | Open End |
| Locking Device | Setscrew Locking Collar |
| Housing Length | 184 mm |
| Seal Material | Nitrile Rubber |
| Length Through Bore | 51.6 mm |
| Shaft Dia. | 50 mm |
| Center of Bearing to Back of Inner Ring | 19 mm |
| Bearing Type | Ball Bearing |
| Static Load Rating [Max] | 5200 lbf |
| Housing Height | 112 mm |
| Housing No. | FH210D1 |
| Seal Type | Contact Seals |
| Temperature Range [Max] | 250 °F |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Light-Duty |
| Dynamic Load Rating | 7850 lbf |
| Limiting Speed | 3100 rpm |
| Center Of Bearing From End | 22 |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 58 mm |
| Flange Thickness | 18 mm |
| Overall Width | 54.6 mm |
| Flange Type | 3-Bolt Flange |
| Weight | 5.341 LB |
| EAN or UPC | 4547359000962 |

