- Non-Expansion Ball Bearing Flange Unit
- 3-Bolt Flange
- 2 in Shaft Diameter
- 7 1/4 in Housing Length
- 2 5/32 in Overall Width
| Dynamic Load Rating | 7850 lbf |
| Center of Bearing to Back of Inner Ring | 0.748 in |
| Length Through Bore | 2.032 in |
| Bearing Insert | UC210-200D1 |
| Bolt Hole Size | 15/32 in |
| Bearing Type | Ball Bearing |
| Seal Material | Nitrile Rubber |
| Limiting Speed | 3100 rpm |
| Housing Length | 7 1/4 in |
| Inch/Metric | Inch |
| Housing Height | 4 13/32 in |
| Bearing Design | Non-Expansion |
| Temperature Range [Min] | -40 °F |
| End Type | Open End |
| Static Load Rating [Max] | 5200 lbf |
| Lubrication | Relubricatable |
| Flange Thickness | 23/32 in |
| Bolt Hole Spacing | 2.281 in |
| Flange Type | 3-Bolt Flange |
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron |
| Overall Width | 2 5/32 in |
| Seal Type | Contact Seals |
| Center Of Bearing From End | 0.859375 |
| Locking Device | Setscrew Locking Collar |
| Housing No. | FH210D1 |
| Mounted Unit Duty | Light-Duty |
| Series | Ucfh |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 2 in |
| Weight | 5.54 LB |
| EAN or UPC | 4547359501315 |

