- Non-Expansion Ball Bearing Flange Unit
- 3-Bolt Flange
- 45 mm Shaft Diameter
- 174 mm Housing Length
- 52.2 mm Overall Width
| Limiting Speed | 3500 rpm |
| Bolt Hole Size | 12 mm |
| Bolt Hole Spacing | 54 mm |
| Static Load Rating [Max] | 4600 lbf |
| Bearing Type | Ball Bearing |
| Series | Ucfh |
| Center Of Bearing From End | 22 |
| Dynamic Load Rating | 7300 lbf |
| Center of Bearing to Back of Inner Ring | 19 mm |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Shaft Dia. | 45 mm |
| Seal Material | Nitrile Rubber |
| Mounted Unit Duty | Light-Duty |
| Overall Width | 52.2 mm |
| Housing Height | 106 mm |
| Bearing Insert | UC209D1 |
| Flange Type | 3-Bolt Flange |
| Inch/Metric | Metric |
| Seal Type | Contact Seals |
| Housing Length | 174 mm |
| Lubrication | Relubricatable |
| Flange Thickness | 18 mm |
| Temperature Range [Min] | -40 °F |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Housing No. | FH209D1 |
| Housing Material | Cast Iron |
| Length Through Bore | 49.2 mm |
| Temperature Range [Max] | 250 °F |
| Weight | 4.696 LB |
| EAN or UPC | 4547359000955 |

