- Non-Expansion Ball Bearing Flange Unit
- 3-Bolt Flange
- 1 3/4 in Shaft Diameter
- 6 27/32 in Housing Length
- 2 1/16 in Overall Width
| Bolt Hole Size | 35/64 in |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Housing No. | FH209D1 |
| Length Through Bore | 1.9375 in |
| End Type | Open End |
| Temperature Range [Max] | 250 °F |
| Bolt Hole Spacing | 2 1/8 in |
| Limiting Speed | 3500 rpm |
| Center Of Bearing From End | 0.859375 |
| Dynamic Load Rating | 7300 lbf |
| Bearing Type | Ball Bearing |
| Housing Length | 6 27/32 in |
| Inch/Metric | Inch |
| Mounted Unit Duty | Light-Duty |
| Temperature Range [Min] | -40 °F |
| Housing Construction | 1 Piece |
| Seal Material | Nitrile Rubber |
| Bearing Insert | UC209-112D1 |
| Overall Width | 2 1/16 in |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Center of Bearing to Back of Inner Ring | 0.748 in |
| Flange Type | 3-Bolt Flange |
| Shaft Dia. | 1.75 in |
| Housing Height | 4 3/16 in |
| Flange Thickness | 23/32 in |
| Static Load Rating [Max] | 4600 lbf |
| Series | Ucfh |
| Weight | 4.608 LB |
| EAN or UPC | 4547359214611 |

