- Non-Expansion Ball Bearing Flange Unit
- 3-Bolt Flange
- 1 1/2 in Shaft Diameter
- 6 15/32 in Housing Length
- 2 1/64 in Overall Width
| Locking Device | Setscrew Locking Collar |
| Static Load Rating [Max] | 4000 lbf |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Center of Bearing to Back of Inner Ring | 0.748 in |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Overall Width | 2 1/64 in |
| Limiting Speed | 3700 rpm |
| Temperature Range [Max] | 250 °F |
| Seal Material | Nitrile Rubber |
| Housing Material | Cast Iron |
| End Type | Open End |
| Bolt Hole Size | 15/32 in |
| Flange Thickness | 5/8 in |
| Lubrication | Relubricatable |
| Bearing Insert | UC208-108D1 |
| Housing Height | 3 15/16 in |
| Flange Type | 3-Bolt Flange |
| Mounted Unit Duty | Light-Duty |
| Shaft Dia. | 1.5 in |
| Length Through Bore | 1.9375 in |
| Bolt Hole Spacing | 1.969 in |
| Housing Construction | 1 Piece |
| Bearing Type | Ball Bearing |
| Housing Length | 6 15/32 in |
| Series | Ucfh |
| Housing No. | FH208D1 |
| Center Of Bearing From End | 0.828125 |
| Dynamic Load Rating | 6550 lbf |
| Weight | 3.17 LB |
| EAN or UPC | 4547359214581 |

