- Non-Expansion Ball Bearing Flange Unit
- 3-Bolt Flange
- 35 mm Shaft Diameter
- 144 mm Housing Length
- 44.4 mm Overall Width
| Flange Thickness | 15 mm |
| Static Load Rating [Max] | 3450 lbf |
| Dynamic Load Rating | 5800 lbf |
| Bolt Hole Spacing | 46 mm |
| Bolt Hole Size | 10 mm |
| Housing Length | 144 mm |
| Seal Type | Contact Seals |
| Series | Ucfh |
| Bearing Type | Ball Bearing |
| Housing Height | 90 mm |
| Limiting Speed | 4200 rpm |
| Inch/Metric | Metric |
| Housing Material | Cast Iron |
| Seal Material | Nitrile Rubber |
| Center of Bearing to Back of Inner Ring | 17.5 mm |
| Bearing Insert | UC207D1 |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Length Through Bore | 42.9 mm |
| Housing Construction | 1 Piece |
| Housing No. | FH207D1 |
| Temperature Range [Min] | -40 °F |
| Center Of Bearing From End | 19 |
| Temperature Range [Max] | 250 °F |
| Mounted Unit Duty | Light-Duty |
| Lubrication | Relubricatable |
| Overall Width | 44.4 mm |
| Shaft Dia. | 35 mm |
| Flange Type | 3-Bolt Flange |
| Weight | 3.055 LB |
| EAN or UPC | 4547359000931 |

