- Non-Expansion Ball Bearing Flange Unit
- 3-Bolt Flange
- 1 7/16 in Shaft Diameter
- 5 21/32 in Housing Length
- 1 3/4 in Overall Width
| Flange Thickness | 19/32 in |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Overall Width | 1 3/4 in |
| Flange Type | 3-Bolt Flange |
| Seal Type | Contact Seals |
| Length Through Bore | 1.689 in |
| Mounted Unit Duty | Light-Duty |
| Bolt Hole Spacing | 1 13/16 in |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 5800 lbf |
| Housing Construction | 1 Piece |
| Housing Height | 3 17/32 in |
| Shaft Dia. | 1.4375 in |
| Bolt Hole Size | 25/64 in |
| Limiting Speed | 4200 rpm |
| Lubrication | Relubricatable |
| Series | Ucfh |
| Bearing Insert | UC207-107D1 |
| Static Load Rating [Max] | 3450 lbf |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Housing Length | 5 21/32 in |
| Center Of Bearing From End | 0.75 |
| Seal Material | Nitrile Rubber |
| Housing No. | FH207D1 |
| Temperature Range [Min] | -40 °F |
| Center of Bearing to Back of Inner Ring | 0.689 in |
| Weight | 2.813 LB |
| EAN or UPC | 4547359214550 |

