- Non-Expansion Ball Bearing Flange Unit
- 3-Bolt Flange
- 17 mm Shaft Diameter
- 110 mm Housing Length
- 33.3 mm Overall Width
| Bolt Hole Spacing | 32 mm |
| Bolt Hole Size | 10 mm |
| Limiting Speed | 8000 rpm |
| Housing Height | 62 mm |
| Lubrication | Relubricatable |
| Series | Ucfh |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Housing Length | 110 mm |
| Mounted Unit Duty | Light-Duty |
| Flange Thickness | 13 mm |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Center of Bearing to Back of Inner Ring | 12.7 mm |
| Housing Material | Cast Iron |
| Housing No. | FH204D1 |
| Center Of Bearing From End | 15 |
| Bearing Design | Non-Expansion |
| Seal Material | Nitrile Rubber |
| Length Through Bore | 31 mm |
| Bearing Insert | UC203D1 |
| Dynamic Load Rating | 2880 lbf |
| Overall Width | 33.3 mm |
| Flange Type | 3-Bolt Flange |
| Housing Construction | 1 Piece |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 1500 lbf |
| Shaft Dia. | 17 mm |
| Weight | 1.301 LB |
| EAN or UPC | 4547359000894 |

