- Light-Duty 2-Bolt Flange
- 40 mm Shaft Size
- Setscrew Locking Collar
- 4 1/64" Bolt Hole Spacing
- Non-Expansion
features
- Single-lip seal with flinger
- Self-aligning: outer bearing surface and internal housing surface are spherical
- Setscrew locking collar
- Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
- Higher-rated load capacity than that of corresponding self-aligning ball bearings
- Lightweight-yet-strong housing
- Easy mounting
- Accurate fitting of the housing
- Replaceable - new bearing can be fitted to existing housing
| Bolt Hole Size | 5/8 in |
| End Type | Open End |
| Housing Height | 5 1/8 in |
| Mounted Unit Duty | Light-Duty |
| Seal Type | Contact Seals w/Flingers |
| Shaft Dia. | 40 mm |
| Center of Bearing to Back of Inner Ring | 0.748 in |
| Flange Style | 2-Bolt |
| Housing Material | Cast Iron |
| Inch/Metric | Metric |
| Bolt Size | 1/2 |
| Housing Construction | 1 Piece |
| Series | UCFE |
| Length Through Bore | 1.937 in |
| Bolt Circle Dia. | 4 1/64 in |
| Temperature Range [Max] | 225 °F |
| Bearing Type | Ball Bearing |
| Housing Width | 5 1/8 in |
| Flange Type | 2-Bolt Flange |
| Style | 2-Bolt Flange |
| Bolt Hole Spacing | 4 1/64 in |
| Lubrication | Relubricatable |
| Flange Thickness | 19/32 in |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Housing No. | FE208 |
| Housing Length | 5 1/8 in |
| Bearing Insert | UC208D1 |
| Weight | 2.857 LB |
| EAN or UPC | 4547359214178 |

