- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 40 mm Shaft Diameter
- 133 mm Housing Length
- 50.2 mm Overall Width
features
- Provides greater rigidity when mounted than two-bolt flanges
- Single-lip seal with flinger
- Self-aligning: outer bearing surface and internal housing surface are spherical
- Setscrew locking collar
- Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
- Higher-rated load capacity than that of corresponding self-aligning ball bearings
- Lightweight-yet-strong housing
- Easy mounting
- Accurate fitting of the housing
- Replaceable - new bearing can be fitted to existing housing
| Bolt Size | 3/8 |
| End Type | Open End |
| Center Of Bearing From End | 9 |
| Inch/Metric | Metric |
| Flange Thickness | 11 mm |
| Lubrication | Relubricatable |
| Overall Width | 50.2 mm |
| Temperature Range [Min] | -40 °F |
| Center of Bearing to Back of Inner Ring | 19 mm |
| Housing Width | 5 1/4 in |
| Housing Height | 133 mm |
| Temperature Range [Max] | 225 °F, 250 °F |
| Series | UCFC |
| Seal Material | Nitrile Rubber |
| Shaft Dia. | 40 mm |
| Nose Diameter | 92 mm |
| Length Through Bore | 49.2 mm |
| Bearing Design | Non-Expansion |
| Nose Width | 11 |
| Dynamic Load Rating | 7300 lbf |
| Bolt Circle Dia. | 111 mm |
| Housing No. | FCX08D1 |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Medium-Duty |
| Housing Construction | 1 Piece |
| Static Load Rating [Max] | 4600 lbf |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Seal Type | Contact Seals, Contact Seals w/Flingers |
| Style | 4-Bolt Piloted Flange |
| Locking Device | Setscrew Locking Collar |
| Bearing Insert | UCX08D1 |
| Flange Style | 4-Bolt Round |
| Bolt Hole Size | 12 mm |
| Bolt Hole Spacing | 4 3/8 in |
| Housing Length | 133 mm |
| Housing Material | Cast Iron |
| Weight | 4.451 LB |
| EAN or UPC | 4547359212815 |

