- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 1 7/16 in Shaft Diameter
- 5 1/4 in Housing Length
- 1 31/32 in Overall Width
| Flange Type | 4-Bolt Flange |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| Overall Width | 1 31/32 in |
| Bearing Type | Ball Bearing |
| Flange Thickness | 0.4375 in |
| Mounted Unit Duty | Medium-Duty |
| Housing Length | 5 1/4 in |
| Nose Diameter | 3.622 in |
| Length Through Bore | 1.9375 in |
| Bolt Hole Size | 15/32 in |
| Dynamic Load Rating | 6550 lbf |
| Temperature Range [Max] | 250 °F |
| Seal Material | Nitrile Rubber |
| End Type | Open End |
| Lubrication | Relubricatable |
| Series | UCFC |
| Bearing Insert | UCX07-107D1 |
| Housing Height | 5 1/4 in |
| Center Of Bearing From End | 0.359375 |
| Static Load Rating [Max] | 4000 lbf |
| Center of Bearing to Back of Inner Ring | 0.748 in |
| Seal Type | Contact Seals |
| Nose Width | 0.433 |
| Shaft Dia. | 1.4375 in |
| Bolt Circle Dia. | 4 3/8 in |
| Housing Construction | 1 Piece |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Housing No. | FCX07D1 |
| Weight | 4.42 LB |
| EAN or UPC | 4547359212778 |

