- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 90 mm Shaft Diameter
- 265 mm Housing Length
- 96.3 mm Overall Width
features
- Provides greater rigidity when mounted than two-bolt flanges
- Single-lip seal with flinger
- Self-aligning: outer bearing surface and internal housing surface are spherical
- Setscrew locking collar
- Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
- Higher-rated load capacity than that of corresponding self-aligning ball bearings
- Lightweight-yet-strong housing
- Easy mounting
- Replaceable - new bearing can be fitted to existing housing
- Accurate fitting of the housing
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Bolt Size | 3/4 |
| Bearing Design | Non-Expansion |
| Seal Material | Nitrile Rubber |
| Housing Construction | 1 Piece |
| Housing Height | 265 mm |
| Temperature Range [Max] | 212 °F, 250 °F |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals, Contact Seals w/Flingers |
| Lubrication | Non-Relubricatable |
| Limiting Speed | 1700 rpm |
| Nose Diameter | 190 mm |
| Overall Width | 96.3 mm |
| Bolt Hole Spacing | 8 21/32 in |
| Inch/Metric | Metric |
| Style | 4-Bolt Piloted Flange |
| Housing Length | 265 mm |
| Series | UCFC |
| Mounted Unit Duty | Light-Duty |
| End Type | Open End |
| Dynamic Load Rating | 21600 lbf |
| Static Load Rating [Max] | 16100 lbf |
| Bolt Hole Size | 23 mm |
| Shaft Dia. | 90 mm |
| Nose Width | 18 |
| Flange Thickness | 20 mm |
| Housing Material | Cast Iron |
| Bearing Insert | UC218 |
| Length Through Bore | 96 mm |
| Center Of Bearing From End | 22 |
| Bolt Circle Dia. | 220 mm |
| Flange Style | 4-Bolt Round |
| Housing No. | FC218 |
| Locking Device | Setscrew Locking Collar |
| Center of Bearing to Back of Inner Ring | 39.7 mm |
| Housing Width | 10 7/16 in |
| Temperature Range [Min] | -40 °F |
| Weight | 29.454 LB |
| EAN or UPC | 4547359214000 |

