- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 70 mm Shaft Diameter
- 215 mm Housing Length
- 75.4 mm Overall Width
| Shaft Dia. | 70 mm |
| Inch/Metric | Metric |
| Center of Bearing to Back of Inner Ring | 30.2 mm |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Bolt Hole Size | 19 mm |
| Center Of Bearing From End | 17 |
| Nose Width | 14 |
| Series | UCFC |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 13900 lbf |
| Locking Device | Setscrew Locking Collar |
| Bearing Insert | UC214D1 |
| Bearing Type | Ball Bearing |
| Flange Thickness | 18 mm |
| Temperature Range [Min] | -40 °F |
| Seal Material | Nitrile Rubber |
| Overall Width | 75.4 mm |
| Nose Diameter | 150 mm |
| Limiting Speed | 2300 rpm |
| Housing No. | FC214D1 |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Light-Duty |
| Housing Height | 215 mm |
| Housing Length | 215 mm |
| End Type | Open End |
| Flange Type | 4-Bolt Flange |
| Bolt Circle Dia. | 177 mm |
| Housing Construction | 1 Piece |
| Length Through Bore | 74.6 mm |
| Static Load Rating [Max] | 9900 lbf |
| Weight | 0.0 LB |
| EAN or UPC | 4547359213874 |

