- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 2 7/16 in Shaft Diameter
- 7 11/16 in Housing Length
- 2 45/64 in Overall Width
| Seal Type | Contact Seals |
| Static Load Rating [Max] | 8100 lbf |
| Bearing Type | Ball Bearing |
| Nose Width | 0.472 |
| End Type | Open End |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Inch |
| Housing No. | FC212D1 |
| Housing Height | 7 11/16 in |
| Dynamic Load Rating | 11800 lbf |
| Seal Material | Nitrile Rubber |
| Flange Thickness | 19/32 in |
| Flange Type | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Light-Duty |
| Length Through Bore | 2.5625 in |
| Series | UCFC |
| Nose Diameter | 5.315 in |
| Center of Bearing to Back of Inner Ring | 1 in |
| Bolt Hole Size | 3/4 in |
| Housing Length | 7 11/16 in |
| Limiting Speed | 2500 rpm |
| Locking Device | Setscrew Locking Collar |
| Bearing Insert | UC212-207D1 |
| Temperature Range [Min] | -40 °F |
| Overall Width | 2 45/64 in |
| Center Of Bearing From End | 0.671875 |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Shaft Dia. | 2.4375 in |
| Bolt Circle Dia. | 6.297 in |
| Weight | 11.255 LB |
| EAN or UPC | 4547359501254 |

