
- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 1 9/16 in Shaft Diameter
- 5 23/32 in Housing Length
- 2 1/64 in Overall Width
features
- Provides greater rigidity when mounted than two-bolt flanges
- Single-lip seal with flinger
- Self-aligning: outer bearing surface and internal housing surface are spherical
- Setscrew locking collar
- Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
- Higher-rated load capacity than that of corresponding self-aligning ball bearings
- Lightweight-yet-strong housing
- Easy mounting
- Accurate fitting of the housing
- Replaceable - new bearing can be fitted to existing housing
Housing Construction | 1 Piece |
Shaft Dia. | 1.5625 in |
Bolt Hole Size | 35/64 in |
Flange Style | 4-Bolt Round |
Flange Type | 4-Bolt Flange, Piloted Flange |
Dynamic Load Rating | 6550 lbf |
Overall Width | 2 1/64 in |
Temperature Range [Max] | 225 °F, 250 °F |
Housing Width | 5 23/32 in |
Length Through Bore | 1.9375 in |
Bolt Circle Dia. | 4 23/32 in |
Seal Type | Contact Seals, Contact Seals w/Flingers |
Housing Length | 5 23/32 in |
Housing Material | Cast Iron |
End Type | Open End |
Lubrication | Relubricatable |
Nose Diameter | 3.937 in |
Limiting Speed | 3700 rpm |
Inch/Metric | Inch |
Bearing Type | Ball Bearing |
Center Of Bearing From End | 0.4375 |
Bearing Insert | UC208-109D1 |
Temperature Range [Min] | -40 °F |
Nose Width | 0.394 |
Mounted Unit Duty | Light-Duty |
Housing Height | 5 23/32 in |
Housing No. | FC208D1 |
Bolt Hole Spacing | 4 23/32 in |
Center of Bearing to Back of Inner Ring | 0.748 in |
Style | 4-Bolt Piloted Flange |
Flange Thickness | 11/32 in |
Static Load Rating [Max] | 4000 lbf |
Locking Device | Setscrew Locking Collar |
Bearing Design | Non-Expansion |
Seal Material | Nitrile Rubber |
Series | UCFC |
Bolt Size | 7/16 |
Weight | 4.519 LB |
EAN or UPC | 4547359213515 |
