Skip to content Skip to navigation menu
NTN Bearing Corp.UCFC206-104D1

UCFC206-104D1

UCFC Series 4-Bolt Flange Bearing
Item #101110943
  • Non-Expansion Ball Bearing Flange Unit
  • 4-Bolt Flange
  • 1 1/4 in Shaft Diameter
  • 4 29/32 in Housing Length
  • 1 37/64 in Overall Width
  • Cast Iron Housing
+ Show More + Show Less
NTN Bearing Corp.UCFC206-104D1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Non-Expansion Ball Bearing Flange Unit
  • 4-Bolt Flange
  • 1 1/4 in Shaft Diameter
  • 4 29/32 in Housing Length
  • 1 37/64 in Overall Width
Housing Length 4 29/32 in
Locking Device Setscrew Locking Collar
Static Load Rating [Max] 2540 lbf
Bolt Circle Dia. 3 15/16 in
Seal Type Contact Seals
Temperature Range [Max] 250 °F
Seal Material Nitrile Rubber
Center of Bearing to Back of Inner Ring 0.626 in
Bolt Hole Size 15/32 in
Nose Diameter 3.15 in
Housing Height 4 29/32 in
Housing Material Cast Iron
Temperature Range [Min] -40 °F
Center Of Bearing From End 0.390625
Inch/Metric Inch
End Type Open End
Nose Width 0.315
Shaft Dia. 1.25 in
Lubrication Relubricatable
Flange Type 4-Bolt Flange
Mounted Unit Duty Light-Duty
Bearing Type Ball Bearing
Limiting Speed 4900 rpm
Length Through Bore 1.5 in
Overall Width 1 37/64 in
Flange Thickness 5/16 in
Housing Construction 1 Piece
Bearing Insert UC206-104D1
Bearing Design Non-Expansion
Series UCFC
Dynamic Load Rating 4400 lbf
Housing No. FC206D1
Weight 2.886 LB
EAN or UPC 4547359213386
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison