- Light-Duty 2-Bolt Adjustable Flange
- 250 mm Shaft Size
- Setscrew Locking Collar
- 3 25/32" Bolt Hole Spacing
- Non-Expansion
features
- Single-lip seal with flinger
- Self-aligning: outer bearing surface and internal housing surface are spherical
- Setscrew locking collar
- Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
- Higher-rated load capacity than that of corresponding self-aligning ball bearings
- Lightweight-yet-strong housing
- Easy mounting
- Accurate fitting of the housing
- Replaceable - new bearing can be fitted to existing housing
| Flange Type | 2-Bolt Flange |
| Mounted Unit Duty | Light-Duty |
| Bolt Hole Size | 33/64 in |
| Length Through Bore | 1.3425 in |
| Lubrication | Non-Relubricatable |
| Housing Width | 4 7/8 in |
| Seal Type | Contact Seals w/Flingers |
| Bearing Type | Ball Bearing |
| Style | 2-Bolt Adjustable Flange |
| Temperature Range [Max] | 212 °F |
| Series | UCFA |
| Bolt Size | 3/8 |
| Bolt Hole Spacing | 3 25/32 in |
| Bearing Insert | UC205 |
| Housing Length | 4 7/8 in |
| Inch/Metric | Metric |
| Housing Height | 2 3/4 in |
| Flange Style | 2-Bolt |
| Bolt Circle Dia. | 3 25/32 in |
| Housing Construction | 1 Piece |
| Housing No. | FA205D1 |
| Housing Material | Cast Iron |
| Shaft Dia. | 25 mm |
| Center of Bearing to Back of Inner Ring | 0.563 in |
| Locking Device | Setscrew Locking Collar |
| Flange Thickness | 9/16 in |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Weight | 1.455 LB |
| EAN or UPC | 4547359212495 |

