- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 110 mm Shaft Diameter
- 340 mm Housing Length
- 131 mm Overall Width
features
- Self-aligning: outer bearing surface and internal housing surface are spherical
- Single-lip seal with flinger
- Setscrew locking collar
- Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
- Higher-rated load capacity than that of corresponding self-aligning ball bearings
- Lightweight-yet-strong housing
- Easy mounting
- Accurate fitting of the housing
- Replaceable - new bearing can be fitted to existing housing
- Provides greater rigidity when mounted than two-bolt flanges
| Housing Length | 340 mm |
| Seal Material | Nitrile Rubber |
| Locking Device | Setscrew Locking Collar |
| Series | UCF |
| Mounted Unit Duty | Heavy-Duty |
| Length Through Bore | 117 mm |
| Center Of Bearing From End | 60 |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 110 mm |
| Flange Thickness | 35 mm |
| Center of Bearing to Back of Inner Ring | 46 mm |
| Bolt Circle Dia. | 266 mm |
| Seal Type | Contact Seals, Contact Seals w/Flingers |
| Bearing Type | Ball Bearing |
| Style | 4-Bolt Flange |
| Bolt Hole Size | 41 mm |
| Housing Construction | 1 Piece |
| Overall Width | 131 mm |
| Flange Style | 4-Bolt Square |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 212 °F, 250 °F |
| Bolt Hole Spacing | 266 mm |
| Limiting Speed | 1300 rpm |
| Housing No. | F322 |
| Flange Type | 4-Bolt Flange |
| Static Load Rating [Max] | 40000 lbf |
| Housing Width | 340 in |
| Inch/Metric | Metric |
| Lubrication | Non-Relubricatable |
| End Type | Open End |
| Housing Material | Cast Iron |
| Bearing Insert | UC322 |
| Dynamic Load Rating | 46000 lbf |
| Housing Height | 340 mm |
| Bolt Size | M36 |
| Weight | 77.316 LB |
| EAN or UPC | 4547359219739 |

