- Heavy-Duty 4-Bolt Flange
- 1000 mm Shaft Size
- Setscrew Locking Collar
- 9 17/32" Bolt Hole Spacing
- Non-Expansion
features
- Provides greater rigidity when mounted than two-bolt flanges
- Single-lip seal with flinger
- Self-aligning: outer bearing surface and internal housing surface are spherical
- Setscrew locking collar
- Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
- Higher-rated load capacity than that of corresponding self-aligning ball bearings
- Lightweight-yet-strong housing
- Easy mounting
- Accurate fitting of the housing
- Replaceable - new bearing can be fitted to existing housing
| Bearing Insert | UC320D1 |
| Bolt Hole Spacing | 9 17/32 in |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 38894 lbf |
| Center of Bearing to Back of Inner Ring | 1.654 in |
| Static Load Rating [Max] | 31700 lbf |
| Inch/Metric | Metric |
| Flange Type | 4-Bolt Flange |
| Flange Thickness | 1 1/4 in |
| Housing Height | 12 7/32 in |
| Series | UCF |
| Housing No. | F320D1 |
| End Type | Open End |
| Shaft Dia. | 100 mm |
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| Temperature Range [Max] | 225 °F |
| Bolt Size | 1 1/4 |
| Flange Style | 4-Bolt Square |
| Style | 4-Bolt Flange |
| Lubrication | Relubricatable |
| Length Through Bore | 4.252 in |
| Bolt Hole Size | 1.083333 in |
| Housing Width | 12 7/32 in |
| Seal Type | Contact Seals w/Flingers |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Type | Ball Bearing |
| Housing Length | 12 7/32 in |
| Locking Device | Setscrew Locking Collar |
| Weight | 59.856 LB |
| EAN or UPC | 4547359219692 |

