- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 65 mm Shaft Diameter
- 208 mm Housing Length
- 78 mm Overall Width
| Seal Material | Nitrile Rubber |
| Inch/Metric | Metric |
| Housing Material | Cast Iron |
| Housing No. | F313 |
| Overall Width | 78 mm |
| Bolt Hole Spacing | 166 mm |
| Static Load Rating [Max] | 13500 lbf |
| Locking Device | Setscrew Locking Collar |
| Flange Thickness | 22 mm |
| Temperature Range [Min] | -40 °F |
| Bolt Hole Size | 23 mm |
| Bolt Circle Dia. | 166 mm |
| Series | UCF |
| Mounted Unit Duty | Heavy-Duty |
| Center Of Bearing From End | 33 |
| Lubrication | Non-Relubricatable |
| Flange Type | 4-Bolt Flange |
| Bearing Design | Non-Expansion |
| Housing Length | 208 mm |
| End Type | Open End |
| Center of Bearing to Back of Inner Ring | 30 mm |
| Seal Type | Contact Seals |
| Dynamic Load Rating | 20800 lbf |
| Shaft Dia. | 65 mm |
| Limiting Speed | 2200 rpm |
| Bearing Insert | UC313 |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Length Through Bore | 75 mm |
| Temperature Range [Max] | 250 °F |
| Weight | 17.941 LB |
| EAN or UPC | 4547359219357 |

