- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 35 mm Shaft Diameter
- 135 mm Housing Length
- 49 mm Overall Width
| Shaft Dia. | 35 mm |
| Flange Type | 4-Bolt Flange |
| Seal Material | Nitrile Rubber |
| Dynamic Load Rating | 7550 lbf |
| Housing Length | 135 mm |
| Static Load Rating [Max] | 4300 lbf |
| Bearing Type | Ball Bearing |
| Temperature Range [Max] | 250 °F |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Series | UCF |
| Overall Width | 49 mm |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 100 mm |
| Bearing Insert | UC307D1 |
| Center Of Bearing From End | 20 |
| Flange Thickness | 16 mm |
| Housing Construction | 1 Piece |
| Center of Bearing to Back of Inner Ring | 19 mm |
| Length Through Bore | 48 mm |
| Housing No. | F307D1 |
| Temperature Range [Min] | -40 °F |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Size | 19 mm |
| Bolt Circle Dia. | 100 mm |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Inch/Metric | Metric |
| Lubrication | Relubricatable |
| Limiting Speed | 4000 rpm |
| Weight | 4.708 LB |
| EAN or UPC | 4547359001327 |

