- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 85 mm Shaft Diameter
- 220 mm Housing Length
- 87.6 mm Overall Width
features
- Provides greater rigidity when mounted than two-bolt flanges
- Single-lip seal with flinger
- Self-aligning: outer bearing surface and internal housing surface are spherical
- Setscrew locking collar
- Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
- Higher-rated load capacity than that of corresponding self-aligning ball bearings
- Lightweight-yet-strong housing
- Easy mounting
- Accurate fitting of the housing
- Replaceable - new bearing can be fitted to existing housing
| Housing Length | 220 mm |
| Seal Type | Contact Seals, Contact Seals w/Flingers |
| Flange Style | 4-Bolt Square |
| Seal Material | Nitrile Rubber |
| Limiting Speed | 1900 rpm |
| Bolt Size | 3/4 |
| Temperature Range [Max] | 225 °F, 250 °F |
| Flange Type | 4-Bolt Flange |
| Bearing Design | Non-Expansion |
| Flange Thickness | 24 mm |
| Bearing Insert | UC217D1 |
| Housing No. | F217D1 |
| Static Load Rating [Max] | 14400 lbf |
| Dynamic Load Rating | 18800 lbf |
| Inch/Metric | Metric |
| Lubrication | Relubricatable |
| Style | 4-Bolt Flange |
| Housing Height | 8 21/32 in |
| Bearing Type | Ball Bearing |
| Bolt Hole Size | 23 mm |
| Shaft Dia. | 85 mm |
| Length Through Bore | 85.7 mm |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 175 mm, 6 57/64 in |
| End Type | Open End |
| Housing Material | Cast Iron |
| Overall Width | 87.6 mm |
| Mounted Unit Duty | Light-Duty |
| Series | UCF |
| Housing Width | 8 21/32 in |
| Bolt Circle Dia. | 175 mm |
| Temperature Range [Min] | -40 °F |
| Housing Construction | 1 Piece |
| Center of Bearing to Back of Inner Ring | 34.1 mm |
| Center Of Bearing From End | 36 |
| Weight | 21.605 LB |
| EAN or UPC | 4547359001280 |

