- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 3 in Shaft Diameter
- 7 7/8 in Housing Length
- 3 3/32 in Overall Width
features
- Provides greater rigidity when mounted than two-bolt flanges
- Single-lip seal with flinger
- Self-aligning: outer bearing surface and internal housing surface are spherical
- Setscrew locking collar
- Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
- Higher-rated load capacity than that of corresponding self-aligning ball bearings
- Lightweight-yet-strong housing
- Easy mounting
- Replaceable - new bearing can be fitted to existing housing
- Accurate fitting of the housing
| Locking Device | Setscrew Locking Collar |
| Housing Width | 7 7/8 in |
| Seal Type | Contact Seals, Contact Seals w/Flingers |
| Bolt Circle Dia. | 6.266 in |
| Housing Height | 7 7/8 in |
| Mounted Unit Duty | Light-Duty |
| Flange Thickness | 0.875 in |
| Inch/Metric | Inch |
| Seal Material | Nitrile Rubber |
| Static Load Rating [Max] | 11100 lbf |
| Housing Length | 7 7/8 in |
| Bolt Hole Spacing | 6 17/64 in |
| Center Of Bearing From End | 1 |
| Bolt Size | 5/8 |
| Series | UCF |
| Housing Construction | 1 Piece |
| Flange Style | 4-Bolt Square |
| Bearing Type | Ball Bearing |
| Center of Bearing to Back of Inner Ring | 1.311 in |
| Length Through Bore | 3.0625 in |
| Style | 4-Bolt Flange |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| End Type | Open End |
| Housing No. | F215D1 |
| Shaft Dia. | 3 in |
| Overall Width | 3 3/32 in |
| Temperature Range [Min] | -40 °F |
| Special Features | Solid Lube |
| Flange Type | 4-Bolt Flange |
| Bearing Insert | UC215-300D1/LP03 |
| Dynamic Load Rating | 14800 lbf |
| Limiting Speed | 2100 rpm |
| Temperature Range [Max] | 225 °F, 250 °F |
| Bolt Hole Size | 3/4 in |
| Bearing Design | Non-Expansion |
| Weight | 0.0 LB |
| EAN or UPC | 4547359218909 |

