- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 70 mm Shaft Diameter
- 193 mm Housing Length
- 75.4 mm Overall Width
| Length Through Bore | 74.6 mm |
| Bolt Hole Spacing | 152 mm |
| Limiting Speed | 2300 rpm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 13900 lbf |
| Bolt Hole Size | 19 mm |
| Housing No. | F214D1 |
| Mounted Unit Duty | Light-Duty |
| Lubrication | Relubricatable |
| Center Of Bearing From End | 31 |
| Bearing Design | Non-Expansion |
| Center of Bearing to Back of Inner Ring | 30.2 mm |
| Shaft Dia. | 70 mm |
| Seal Material | Nitrile Rubber |
| Flange Thickness | 22 mm |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | 152 mm |
| Bearing Insert | UC214HT2D1 |
| Temperature Range [Max] | 392 °F |
| Temperature Range [Min] | -40 °F |
| Overall Width | 75.4 mm |
| Housing Construction | 1 Piece |
| Static Load Rating [Max] | 9900 lbf |
| Seal Type | Contact Seals |
| Housing Length | 193 mm |
| Series | UCF |
| Housing Material | Cast Iron |
| End Type | Open End |
| Flange Type | 4-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Weight | 0.0 LB |
| EAN or UPC | 4547359218862 |

