- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 55 mm Shaft Diameter
- 162 mm Housing Length
- 58.4 mm Overall Width
| Flange Type | 4-Bolt Flange |
| Temperature Range [Min] | -40 °F |
| Bolt Hole Spacing | 130 mm |
| Seal Type | Contact Seals |
| Center of Bearing to Back of Inner Ring | 19 mm |
| Overall Width | 58.4 mm |
| Shaft Dia. | 55 mm |
| Mounted Unit Duty | Light-Duty |
| Dynamic Load Rating | 9800 lbf |
| Housing No. | F211D1 |
| Seal Material | Nitrile Rubber |
| Bolt Hole Size | 19 mm |
| Temperature Range [Max] | 392 °F |
| Static Load Rating [Max] | 6550 lbf |
| Length Through Bore | 51.6 mm |
| Inch/Metric | Metric |
| Housing Material | Cast Iron |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Limiting Speed | 2900 rpm |
| Series | UCF |
| Center Of Bearing From End | 25 |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | 1 Piece |
| Bearing Insert | UC211HT2D1 |
| Bolt Circle Dia. | 130 mm |
| Lubrication | Relubricatable |
| Flange Thickness | 18 mm |
| Housing Length | 162 mm |
| Bearing Type | Ball Bearing |
| Weight | 7.474 LB |
| EAN or UPC | 4547359218633 |

