- Light-Duty 4-Bolt Flange
- 2" Shaft Size
- Setscrew Locking Collar
- 5 1/8" Bolt Hole Spacing
- Non-Expansion
features
- Higher-rated load capacity than that of corresponding self-aligning ball bearings
- Replaceable - new bearing can be fitted to existing housing
- Lightweight-yet-strong housing
- Easy mounting
- Accurate fitting of the housing
- Single-lip seal with flinger
- Self-aligning: outer bearing surface and internal housing surface are spherical
- Setscrew locking collar
- Provides greater rigidity when mounted than two-bolt flanges
- Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
| Locking Device | Setscrew Locking Collar |
| Series | UCF |
| Seal Type | Contact Seals w/Flingers |
| Bolt Hole Size | 3/4 in |
| Bearing Type | Ball Bearing |
| Flange Thickness | 23/32 in |
| Shaft Dia. | 2 in |
| Bearing Insert | UC211-200D1V1 |
| Special Features | OEM Special |
| Flange Type | 4-Bolt Flange |
| Bolt Size | 5/8 |
| Temperature Range [Max] | 225 °F |
| Bolt Hole Spacing | 5 1/8 in |
| Mounted Unit Duty | Light-Duty |
| Inch/Metric | Inch |
| Center of Bearing to Back of Inner Ring | 0.874 in |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Housing Height | 6 3/8 in |
| Style | 4-Bolt Flange |
| Housing Length | 6 3/8 in |
| Housing Width | 6 3/8 in |
| Housing No. | F211D1 |
| Length Through Bore | 2.189 in |
| Housing Construction | 1 Piece |
| Flange Style | 4-Bolt Square |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Weight | 0.0 LB |
| EAN or UPC | 692314473719 |

