- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 45 mm Shaft Diameter
- 137 mm Housing Length
- 52.2 mm Overall Width
features
- Provides greater rigidity when mounted than two-bolt flanges
- Single-lip seal with flinger
- Self-aligning: outer bearing surface and internal housing surface are spherical
- Setscrew locking collar
- Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
- Higher-rated load capacity than that of corresponding self-aligning ball bearings
- Lightweight-yet-strong housing
- Easy mounting
- Accurate fitting of the housing
- Replaceable - new bearing can be fitted to existing housing
| Bolt Circle Dia. | 105 mm |
| Overall Width | 52.2 mm |
| Locking Device | Setscrew Locking Collar |
| Static Load Rating [Max] | 4600 lbf |
| Bearing Insert | UC209HT2D1 |
| Housing No. | F209D1 |
| Housing Width | 5 13/32 in |
| Style | 4-Bolt Flange |
| Flange Thickness | 16 mm |
| Housing Material | Cast Iron |
| Limiting Speed | 3500 rpm |
| Temperature Range [Min] | -40 °F |
| Housing Height | 5 13/32 in |
| Housing Length | 137 mm |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 45 mm |
| End Type | Open End |
| Flange Style | 4-Bolt Square |
| Seal Type | Contact Seals, Contact Seals w/Flingers |
| Housing Construction | 1 Piece |
| Temperature Range [Max] | 225 °F, 392 °F |
| Inch/Metric | Metric |
| Mounted Unit Duty | Light-Duty |
| Bearing Type | Ball Bearing |
| Flange Type | 4-Bolt Flange |
| Special Features | High Temp Grease |
| Bolt Size | 1/2 |
| Lubrication | Relubricatable |
| Center Of Bearing From End | 22 |
| Dynamic Load Rating | 7300 lbf |
| Series | UCF |
| Seal Material | Nitrile Rubber |
| Center of Bearing to Back of Inner Ring | 19 mm |
| Bolt Hole Spacing | 105 mm, 4 9/64 in |
| Length Through Bore | 49.2 mm |
| Bolt Hole Size | 16 mm |
| Weight | 4.89 LB |
| EAN or UPC | 4547359218428 |

