- Ball Bearing Insert
- Round Bore, Metric Type
- 140 mm Inside Diameter
- 300 mm Outside Diameter
- Heavy-Duty
| Locking Device | Setscrew Locking |
| Seal Material | Nitrile Rubber |
| Duty | Heavy-Duty |
| Temperature Range [Max] | 250 °F |
| Precision Level | ISO Class 0 |
| Dynamic Load Rating | 57000 lbf |
| Outer Ring Width | 71 mm |
| Bore Type | Round Bore, Metric Type |
| Fillet Radius | 4 mm |
| Outer Ring | Spherical |
| Limiting Speed - Grease | 1475 rpm |
| Inner Ring Width | 145 mm |
| Temperature Range [Min] | -40 °F |
| Seal Type | Contact Seals |
| Static Load Rating [Max] | 55500 lbf |
| Basic Outer Ring | 328 |
| Center of Bearing to Back of Inner Ring | 59 mm |
| Enclosure | Double Sealed |
| Material | Through Hardened Steel |
| Inside Ring Type | Wide |
| Length Through Bore | 145 mm |
| Screw Size | M20 x 1.5 |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Screw Distance | 18 |
| I.D. | 140 mm |
| O.D. | 300 mm |
| Weight | 62.832 LB |
| EAN or UPC | 4547359234015 |

